Beli ht dan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  2. Motorola Handy Talky CP1300 (HT)
    Mulai

    Rp4.799.900

    Motorola Handy Talky CP1300 (HT)
    Deskripsi:
    Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon b
    atribut:
    • Memory Channels: 99CH
    • Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
    • Channel Spacing (kHz): 12.5/25 switchable
    • Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
    • Dimensions Lion Battery (mm): 120x55x35.5
    • Dimensions NiMH Battery (mm): 120x55x36.5
    • Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
    • Frequency Band: VHF
    • Frequency Range (MHz): 136-174
    • Operating Temperature Range (°C): -30 to 60
    • Sealing: Passes rain testing per IP54
    • Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
  3. Icom Handy Talky (HT)
    Mulai

    Rp2.599.900

  4. SMEcom Handy Talky (HT)
    Mulai

    Rp1.099.900

    SMEcom Handy Talky (HT)
    atribut:
    • Dimensions (mm): 120x55x35.5
  5. Alinco Handy Talky (HT)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Alinco Handy Talky (HT)
    atribut:
    • Mode: F3E(16K0F3E/11K0F3E/RX only WFM)
    • Usable Temperature Range (°C): -20 to +55 (-4 to 131°F)
  6. Alinco Handy Talky (HT)
    BARU
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  7. OSG Straight Fluted Tap for General Application (HT) (Mata Tap)
    Mulai

    Rp119.900

    OSG Straight Fluted Tap for General Application (HT) (Mata Tap)
    atribut:
    • Color: Grey
    • Material: HSSE
    • Precision: STD
  8. Kenwood Handy Talky (HT)
    Mulai

    Rp2.999.900

    Kenwood Handy Talky (HT)
    atribut:
    • Antenna Impedance (ohm): 50
    • Battery Life (Figures Approximate): with KNB-63L : (6 / 8.5 / 10.5 Hours), with KNB-65L : (8 / 11.5 / 14 Hours), with BT-16 : (6 / 8 / 10 Hours)
    • Frequency Range (MHz): TX : 136 - 174, RX : 136 - 174
    • Frequency Stability (ppm): ±2.5
    • Maximum Frequency Deviation (kHz): Within ±5
    • Microphone Impedance (kΩ): 2
    • Mode: F3E, F2D
    • Modulation: Reactance Modulation
    • Moduration Distortion: Less Than 5 % (300 Hz - 3 kHz)
    • Operating Temperature Range (°C): -20 -+60
    • Operating Voltage (V DC): 6.0 - 9.0 (Standard Voltage DC 7.4 V)
    • RF Power Output: High : (5.5 W), with BT-16 : (Approx.3.5 W), Mid : (2 W), Low : (1 W)
  9. Motorola Handy Talky Full Keypad (FKP) Model XiR P8668I (HT)
    Mulai

    Rp10.999.900

    Motorola Handy Talky Full Keypad (FKP) Model XiR P8668I (HT)
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): 130x55x41 (Radio + Standard 2450mAh Battery); 130 x 55 x 36 (Radio + Slim 2100mAh Battery); 130x55x41 (Radio + High Cap 3000mAh Battery)
    • Caller ID: Yes
    • Channel Capacity: 1000
    • Channel Spacing (kHz): 12.5, 25
    • Digital Technology: Yes
    • Display: Full, Color, Day and night mode
    • Emergency Button: Yes
    • Low Output Power (W): 1
    • Power Supply (V): 7.5 (Nominal)
    • Repeater Capable: Yes
  10. HTD Parallel Pipe Thread Machine Tap PF-HT HSS-E
    Mulai

    Rp419.900

    HTD Parallel Pipe Thread Machine Tap PF-HT HSS-E
    atribut:
    • Chamfer Length: 2.5 Pitches
  11. Icom RIG
    Mulai

    Rp2.899.900

  12. Yamawa Hand Tap (M) HT (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

  13. OSG Hand Tap for General Purpose (HSS) (Mata Tap)
    36%
    Mulai

    Rp119.900

    OSG Hand Tap for General Purpose (HSS) (Mata Tap)
    atribut:
    • Tap Grade: OH grade
    • Precision notation: STD
  14. Icom SSB
    Mulai

    Rp24.999.900

    Icom SSB
    Deskripsi:
    Long distance communication made simple.
  15. OSG Hand Tap General Purpose HT #2 (OH1)
    Mulai

    Rp149.900

    OSG Hand Tap General Purpose HT #2 (OH1)
    atribut:
    • Material: High speed steel (HSS)
    • With food: 5P
    • Precision notation: STD
    • Accuracy: OH1 (JIS2)
    • Type: Medium tap
    • Type of screw: M
Daftar Harga ht dan Terbaru October 2026
Baofeng Handy Talky BF Series (HT)Rp309.900
Motorola Handy Talky CP1300 (HT)Rp4.799.900
Icom Handy Talky (HT)Rp2.599.900
SMEcom Handy Talky (HT)Rp1.099.900
Alinco Handy Talky (HT)Rp1.099.900
WEIERWEI Handy Talky (HT)Rp609.900
Alinco Handy Talky (HT)Rp1.399.900
OSG Straight Fluted Tap for General Application (HT) (Mata Tap)Rp119.900
Kenwood Handy Talky (HT)Rp2.999.900
Motorola Handy Talky Full Keypad (FKP) Model XiR P8668I (HT)Rp10.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)